This item is now discontinued. Please browse similar items

North by Honeywell 760008A Full-Face Respirator, Silicone Seal; Large

Representative image only.
North by Honeywell Mfr # 760008A – Item # RK-81606-20
Wraparound lens provides over 200° field of vision
  • Superior comfort and fit
  • Contoured flange ensures proper seal

SPECS & DESCRIPTION

Specifications & Description

  • ComplianceNIOSH; ANSI Z87.1-1989
  • ColorBlack
  • DescriptionFull-Face Respirator, Silicone Seal; Large

Key Features

  • Superior comfort and fit
  • Contoured flange ensures proper seal

More About this Item

Soft, pliable silicone and economical thermoplastic elastomer models, both feature hard-coated, scratch-and impact-resistant wraparound polycarbonate lens providing over 200° field of vision. Lens protects eyes and face against irritating gases, vapors and flying particles. The oral/nasal cup with dual sealing flange reduces fogging. Silicone face piece features a speaking diaphragm for clear communication.
Order filter cartridges according to demands of work environment (cartridges sold separately).
Compliance: ANSI Z87.1-1989
Approval: NIOSH

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat