This item is now discontinued. Please browse similar items

Nor-Lake LF201WWW/0M Upright Freezer, Manual Defrost, 20.6 CuFt; 115 VAC

Representative image only.
Nor-Lake Mfr # LF201WWW/0M – Item # RK-44173-05
Full-sized, single-compartment units cover all your storage needs
  • Operating temperature of -10°C to -20°C

SPECS & DESCRIPTION

Specifications & Description

  • Freezer Capacity (cu ft)20.6
  • Freezer Capacity (Liters)583
  • Min Temperature - Freezer (° F)-4
  • Max Temperature - Freezer (° F)14
  • Min Temperature - Freezer (° C)-20
  • Max Temperature - Freezer (° C)-10
  • Freezer Interior Width (in)27
  • Freezer Interior Height (in)57
  • Freezer Interior Depth (in)24
  • Freezer Interior Width (cm)69
  • Freezer Interior Height (cm)144
  • Freezer Interior Depth (cm)60
  • Exterior Width (in)34
  • Exterior Height (in)72 1/2
  • Exterior Depth (in)33
  • Exterior Width (cm)86
  • Exterior Height (cm)184
  • Exterior Depth (cm)84
  • Number of Doors1
  • Number of Shelves4
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionUpright Freezer, Manual Defrost, 20.6 CuFt; 115 VAC

Key Features

  • Operating temperature of -10°C to -20°C

More About this Item

These general purpose freezers feature CFC-free insulation and coolant and manual temperature control. Easily identify samples within your freezer with the interior LED light.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat