Nilfisk G10 Backpack HEPA Vacuum with Power Cord, 120 VAC

Representative image only.
Nilfisk Mfr # 9060709010 – Item # RK-86564-20
Lightweight, ergonomic design to reduce fatigue
  • 2 year warranty

$2,020.02CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (Gal)2.6
  • Capacity (Liters)9.84
  • Suction Lift (in)96
  • Suction Lift (cm)243.8
  • Air Flow Rate (CFM)139
  • Power (VAC)120
  • Height (in)23
  • Outside Diameter (OD) (in)9.375
  • Outside Diameter (OD) (cm)23.81
  • DescriptionBackpack HEPA Vacuum, 120 VAC
  • Warranty2 year
Two year warrantyCanadian Standards Association

Key Features

  • 2 year warranty

More About this Item

Take this compact vacuum wherever you need it! Backpack style allows you to clean tighter areas where conventional vacuums won't fit. Low noise level of 62 dB at 1 meter increases operator comfort. HEPA filter traps 99.99% of particles down to and including 0.3 microns. Exhaust air is directed upwards so that it doesn't interfere with the operator.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat