Neptune Drum/barrel heavy-duty, air-drive mixer with drum lip mounting

Representative image only.
Neptune Mfr # F-4.0 – Item # RK-04318-40
  • 1 year warranty

PRODUCT OPTIONS

$2,233.66CAD / Each

$371.29CAD / Each

for an additional
$371.29CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Material316 Stainless Steel
  • Min Speed (rpm)1725
  • Max Speed (rpm)1725
  • Mounting TypeDrum-lip clamp
  • Max Torque (in-oz)288
  • Impeller Size (in)3.75
  • Impeller Size (mm)95.25
  • Shaft Diameter (in)0.625
  • Shaft Diameter (mm)15.88
  • Shaft Length (in)33.125
  • Shaft Length (mm)841.38
  • Motor hp1/2
  • DescriptionDrum/barrel heavy-duty, air-drive mixer with drum lip mounting
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Air-drive motor Mixers generate up to 1/2 hp at 80 psi (maximum pressure), 1/3 hp at 60 psi, and 1/5 hp at 40 psi. We recommend using an air filter/regulator and lubricator—order 07042-75 and 07042-70 separately.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat