Myron L Ultrameter™ II 6PFCᴱ Waterproof Multiparameter Meter

Representative image only.
Myron L Mfr # 6PIIFCE – Item # RK-19401-22
IP67-rated Valox® housing – submersible down to 3 ft (0.9 m)
  • Four-digit LCD reads to 9999 µS/ppm
  • 6Psi reads pH, ORP, conductivity, TDS, resistivity, free chlorine, LSI and water hardness
  • 2 year warranty

$2,320.59CAD / Each

$242.37 - $349.19CAD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display typeLCD
  • Min pH (pH)0
  • Max pH (pH)14
  • pH Resolution0.01/0.1
  • pH Accuracy±0.01 pH
  • Min mV (mV)-1000
  • Max mV (mV)1000
  • mV Resolution1 mV
  • mV Accuracy±1mV + 1 digit
  • Min ISE0.10 to 9.99 ppm
  • ISE Resolution0.01 ppm
  • ISE Accuracy±2.5% of reading
  • Conductivity Accuracy±1% of reading
  • Min TDS0 to 200 ppt
  • Resistivity Resolution0.01 or 0.1 kΩ; 0.01 MΩ
  • Resistivity Accuracy±1% of reading
  • Min Temperature (° C)0
  • Max Temperature (° C)71
  • Min Temperature (° F)32
  • Max Temperature (° F)159
  • Temperature compensationAutomatic
  • OutputbluDock® wireless
  • Data Logging (points)100 data points with time and date stamp
  • WaterproofYes
  • Battery1 9V alkaline (included)
  • Width (cm)6.985
  • Height (cm)6.35
  • Width (in)2 3/4
  • Length (in)7 3/4
  • Height (in)2 1/2
  • DescriptionWaterproof Multiparameter Meter
  • Warranty2 year
Two year warrantyConformite EuropeenneIP 67

Includes

One 9 V alkaline battery.

Key Features

  • Four-digit LCD reads to 9999 µS/ppm
  • 6Psi reads pH, ORP, conductivity, TDS, resistivity, free chlorine, LSI and water hardness
  • 2 year warranty

More About this Item

These meters are simple and easy to use — just add your sample to the built-in cell cup, push the parameter key, and take a reading. Autoranging function automatically selects from five conductivity or TDS ranges.

Factory-calibrated meters have conductivity-to-TDS conversion curves for NaCl, 442, and KCl standards stored in memory. You can also calibrate using your own calibration values. Automatic temperature compensation with adjustable temperature coefficients up to 9.99%/°C provides accurate and precise measurements. Easily store and recall up to 100 measurements with time-and-date stamp. Nonvolatile memory retains all data and can be downloaded via bluDock™ accessory ordered separately.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat