Motic Instruments BA310MET Advanced Binocular Metallurgical Microscope, Incident Light, 180 x 140 mm Stage; 100-240 VAC

Representative image only.
Motic Instruments Mfr # 1100100402144 – Item # RK-48405-01
Inspect opaque materials with ease and affordability
  • Hard-coated and chemical-resistant stages withstand harsh environments
  • Plan achromatic objectives feature the color-corrected infinity optical system (CCIS®) for improved image quality
  • Power supply located away from the stand to avoid subjecting the microscope to unnecessary heat
  • Push polarizer into place and turn the analyzer thumbwheel to effortlessly optimize image contrast
  • Adjustable interpupillary distance and ergonomic viewing angle reduce fatigue
  • 180 x 140 mm hard coated stage with built-in low position coaxial stage control and 75 x 50 mm (3" x 2") stage range

PRODUCT OPTIONS

$7,288.86CAD / Each
Slide Covers

SPECS & DESCRIPTION

Specifications & Description

  • Magnification50x/100x/200x/500x
  • Maximum Magnification500x
  • Head ConfigurationBinocular
  • Eyepiece Diameter (mm)20
  • Eyepiece Magnification10x
  • Interpupillary Distance48 to 75 mm
  • EyepiecesWidefield, diopter adjustment
  • Stage Dimensions180 x 140 mm
  • Illuminator(s)Koehler halogen, 50 W (incidental)
  • Height (InchShort)18.25
  • Depth (in)7.75
  • Width (InchShort)20
  • Height (cm)46.5
  • Depth (cm)19.8
  • Width (cm)50.8
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionAdvanced Binocular Metallurgical Microscope
Conformite Europeenne

Includes

blue, frosted, green, and yellow filters, dust cover, Allen key, and power cord.

Key Features

  • Hard-coated and chemical-resistant stages withstand harsh environments
  • Plan achromatic objectives feature the color-corrected infinity optical system (CCIS®) for improved image quality
  • Power supply located away from the stand to avoid subjecting the microscope to unnecessary heat
  • Push polarizer into place and turn the analyzer thumbwheel to effortlessly optimize image contrast
  • Adjustable interpupillary distance and ergonomic viewing angle reduce fatigue
  • 180 x 140 mm hard coated stage with built-in low position coaxial stage control and 75 x 50 mm (3" x 2") stage range

More About this Item

This series of robust incident light microscopes features four objectives, with one available socket in the nosepiece for a supplementary objective. Eyepieces are treated with an antifungal agent to ensure a long lifetime, and have a high eyepoint for eyeglass wearers. For added security, the eyepieces can be fixed to the microscope body by locking screws.

Fully corrected trinocular tube lens provides clean, crisp images for capture by camera or video and offers a choice of different imaging options. Mount nearly any analog or digital camera to the trinocular models via a T2 adapter (supplied by the camera manufacturer) for inspection documentation. Also available are C-mount adapters to accommodate Motic cameras.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat