This item is now discontinued. We recommend the following as suggested replacements: RK-48925-87

Motic Instruments 1100401200482 Compound Microscope with Digital Camera

Representative image only.
Motic Instruments Mfr # 1100401200615 – Item # RK-03911-40
Color-corrected infinity optical system for high-image quality and flatness of field
  • Stream live images to your PC
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Magnification40x/100x/400x/1000x
  • Maximum Magnification1000x
  • Head ConfigurationBinocular
  • Resolution3.0 MP
  • ObjectivesAchromatic
  • Stage Dimensions140 x 135 mm
  • Illuminator(s)Halogen with rheostat, 30 W
  • OutputUSB
  • System RequirementsWindows® XP or Vista, Mac OSX® (1 GHz, 256 MB RAM, USB 2.0)
  • Cable(s)USB
  • Data Transfer480 MB/sec
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionCompound Microscope with Digital Camera
  • Warranty1 Year
1 Year Warranty

Key Features

  • Stream live images to your PC
  • 1 year warranty

More About this Item

Ideal for use with life sciences, biological applications, hematology, cytology in universities and laboratories. View and download images through the USB port. Powerful software tools make image analysis easy: view live images on your PC; accurately measure and quantify your specimen and export results in an Excel® format for analysis; count and evaluate cell quantity with the Auto Segmentation and Calculation tool; combine two images to bring out differences; add text, symbols, and even sound recordings to your image.

Microscopes feature eyepieces with a high eye point for eyeglass wearers and diopter adjustment for both eyes. The observation tubes have a 30° viewing angle and interpupillary adjustment of 55 to 75 mm.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat