Monarch 6400-012 Vibration Meter with Electronic Stethoscope

Representative image only.
Monarch Mfr # 6400-012 – Item # RK-98834-00
Versatile meter for vibration analysis
  • Ideal for troubleshooting and preventive maintenance programs — use on motors, gearboxes, pumps, compressors, and fans
  • 1 year warranty

PRODUCT OPTIONS

$1,779.86CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Vibration Range - Acceleration (g)0.01
  • Max Vibration Range - Acceleration (g)19.99
  • Min Vibration Range - Velocity (in/sec)0.01
  • Max Vibration Range - Velocity (in/sec)19.99
  • Max Vibration Range - Velocity (mm/sec)0.01;19.99
  • Resolution0.01 in/sec (mm/sec)
  • Accuracy±5% full-scale
  • Frequency Range10 to 10,000 Hz
  • Display3.5-digit LCD
  • Battery Life20 hours continuous use without headphones
  • Battery Type2 AA (included)
  • Height (in)6 5/16
  • Width (in)3 5/16
  • Depth (in)1 1/4
  • Height (cm)16
  • Width (cm)8.4
  • Depth (cm)3.2
  • DescriptionVibration Meter with Electronic Stethoscope
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Ideal for troubleshooting and preventive maintenance programs — use on motors, gearboxes, pumps, compressors, and fans
  • 1 year warranty

More About this Item

Use the vibration meter and electronic stethescope in combination with the accelerometer vibration sensor and headphones to quickly locate noise and chatter in your machinery. Vibration severity chart on front of meter provides instant status by relating the digital reading to machinery applications per ISO 10816-1. Software lets you store, compare, and graph your measurements.

Software System Requirements: System: 486 computer or better, CD-ROM, running Windows® 95/98, XP and NT 4.0; Memory: 8 MB RAM; Hard disk space: 100 MB minimum

Vibration Meter includes the vibration meter with electronic stethescope and two AA batteries. Order the accelerometer sensor and headphones separately under "Accessories" at right.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat