Monarch 6204-012 Nova Strobe dbx Deluxe Stroboscope, with 115/230 VAC recharger

Representative image only.
Monarch Mfr # 6204-012 – Item # RK-87701-21
Phase shifting models let you use your stroboscopes continuously
  • View different parts of moving machinery
  • 1 year warranty

PRODUCT OPTIONS

$1,109.46CAD / Each

$263.74 - $371.29CAD / Each

for an additional
$263.74CAD / Each
for an additional
$371.29CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min Flash Range (fpm)30
  • Max Flash Range (fpm)50000
  • Flash Accuracy (fpm)0.002% of setting or ±1 lsd
  • Flash Duration8 to 20 µsec
  • Flash Color6500 K white xenon
  • Flashtube Life100 million flashes typical
  • Phase Delay(phase-shifting models only): 0.1 to 359.9°
  • Output3.3 VDC TTL
  • Display Type6-digit numeric, 5-digit alphanumeric backlit LCD
  • Battery Life2 hours typical at 1800 fpm
  • Height (in)9
  • Width (in)3 3/4
  • Depth (in)3 1/2
  • Height (cm)22.8
  • Width (cm)9.5
  • Depth (cm)8.9
  • DescriptionNova Strobe dbx Deluxe Stroboscope, with 115/230 VAC recharger
  • Warranty1 Year
1 Year WarrantyNIST Traceable Calibration

Key Features

  • View different parts of moving machinery
  • 1 year warranty

More About this Item

These stroboscopes feature a pistol-grip handle with a latching trigger and a 1/4–20 threaded bushing for extended “hands-free” tripod mounting. High flash energy allows measurements in bright areas. Select standard or phase—shifting models according to your application.

Phase-Shifting Stroboscope

Stroboscope shifts in .1° increments—view different parts of moving machinery with higher resolution and accuracy. Adjust readings by as little as 0.01 fpm. Store and recall nine full flash rate settings in nonvolatile memory—unit remembers last setting before shutoff. Set stroboscope for internal mode or external mode (input signal from TTL to 24 V). External mode features two delay functions—phase angle delay and time delay with resolution to 0.1° and 0.00001 seconds.

What’s Included:
a 6-ft (1.8-m) power cord (115 VAC models include plug only) (115/230 models include battery recharger), and an NIST-traceable calibration report supplied by the manufacturer.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat