This item is now discontinued. Please browse similar items

Modus 7001 Dual-Position CO2 and Temperature Meter

Representative image only.
Modus Mfr # T7001 – Item # RK-86290-00
  • Identify areas with low or substandard ventilation—take readings in less than 60 seconds! Measure CO2 levels up to 10,000 ppm Dual-beam infrared absorption gas sensor provides long term stability and durability Use with batteries for mobility or use the included AC/DC adapter for local monitoring Maintain CO2 accuracy by recalibrating on site—use the optional calibration kit sold separately Easily adjusted for changes in altitude
  • 18 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min CO2 (ppm)0
  • Max CO2 (ppm)10000
  • Max Temperature (° F)122
  • Min Temperature (° F)32
  • Max Temperature (° C)50
  • Min Temperature (° C)0
  • Temperature Accuracy (° C)±1
  • CO2 Accuracy±50 ppm or ±5% of reading (whichever is greater)
  • Temperature Accuracy±2°F
  • Operating Humidity0 to 95% RH (noncondensing)
  • Output0 to 4 VDC or mV/ppm
  • Power120 VAC (with included AC/DC adapter) or four AA alkaline batteries (order seperately)
  • Battery Life48 hours (alkaline)
  • Height (in)6.25
  • Depth (in)1.5
  • Width (in)3
  • Parameters MeasuredCO2, Temperature
  • DescriptionDual-Position CO2 and Temperature Meter
  • Warranty18 months
18 month warrantyConformite Europeenne

Key Features

  • Identify areas with low or substandard ventilation—take readings in less than 60 seconds! Measure CO2 levels up to 10,000 ppm Dual-beam infrared absorption gas sensor provides long term stability and durability Use with batteries for mobility or use the included AC/DC adapter for local monitoring Maintain CO2 accuracy by recalibrating on site—use the optional calibration kit sold separately Easily adjusted for changes in altitude
  • 18 month warranty

More About this Item

Dual-beam infrared absorption gas sensor provides long term stability and durability. Also features a dual display, analog output, and a flip-out stand for desktop monitoring. Maintain CO2 accuracy by recalibrating on site—use the optional calibration kit sold separately.



  • Unique dual beam, Absorption Infrared™ CO2 gas sensor ensures long-term stability and durability

  • Large, easy-to-read display shows CO2 in ppm (parts per million), temperature in °F or °C, and the ventilation rate in CFM/person (cubic feet per minute per person)

  • Altitude compensation and manual calibration using on-board pushbutton controls

  • Flip-out stand for desktop monitoring



What"s included: ventilation slide rule and power adapter.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat