This item is now discontinued. We recommend the following as suggested replacements: RK-04727-01

Modular Homogenizer, Handheld Variable Speed Motor, 500 mL; 120 VAC

Representative image only.
Item # RK-36904-00
Choose the homogenizer for your sample size
  • Quick processing protects your samples from heat damage
  • Quickly process volumes from 0.2 to 500 mL
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Sample Size (mL)0.2
  • Min Sample Size (Liters)0.0002
  • Max Sample Size (mL)500
  • Max Sample Size (Liters)0.5
  • Max Speed (rpm)25000
  • Power (VAC)120
  • DescriptionModular Homogenizer, Handheld Variable Speed Motor, 500 mL; 120 VAC
  • Warranty1 year
1 Year Warranty

Key Features

  • Quick processing protects your samples from heat damage
  • Quickly process volumes from 0.2 to 500 mL
  • 1 year warranty

More About this Item

Built-in variable-speed controller lets you adjust speed from 11,000 to 25,000 rpm. Motors can be mounted on a stand or hand held.

Note: use with generator size up to 17-mm diameter.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat