Miniature Gear Pump, 0.67 GPM (2520 mL/min), 12 VDC Lab Model

Representative image only.
Item # RK-07012-20
Complete mini gear pump systems for low-flow applications
  • Maximum flow rates up to 0.67 GPM
  • Choose from nonenclosed OEM, lab, and fully enclosed lab versions
  • 115 VAC, 230 VAC, and 12 VDC models

PRODUCT OPTIONS

$113.01CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (LPM)2.52
  • Max Flow Rate (GPM)0.67
  • Max Pressure (PSI)21
  • Max Pressure (bar)1.4
  • Suction Lift, Wet (in H₂O)120
  • Suction Lift, Wet (mm of H₂O)3048
  • Suction Lift, Dry (in H₂O)4
  • Suction Lift, Dry (mm of H₂O)102
  • Power (VDC)12
  • Power (amps)2
  • Power Cord8"cord, no plug
  • Wetted Parts304 SS, PTFE
  • Seal MaterialBuna N
  • Body MaterialAcetal
  • Gear MaterialAcetal
  • Inlet Connection3/16" hose barb
  • Outlet Connection3/16" hose barb
  • Relief ValveNo
  • Run DryNo
  • Duty Cycle ContinuousYes
  • ParticulatesNo
  • Max Temperature (° F)200
  • Max Temperature (° C)93
  • Max Viscosity (cP)200
  • Width (in)1.75
  • Width (cm)4.5
  • Length (in)4
  • Length (cm)10.2
  • Height (in)2.625
  • Height (cm)6.7
  • DescriptionMiniature Gear Pump, 0.67 GPM (2520 mL/min), 12 VDC Lab Model

Includes

models 07012-00, -02 have 12" (30.4-cm) leads with no plug; models 07012-30, -32 have an aluminum enclosure and a 7-ft (2.1-m) cord with grounded plug and in-line switch; model 07012-20 has an 8-inch (20.3-m) cord with no plug.

Key Features

  • Maximum flow rates up to 0.67 GPM
  • Choose from nonenclosed OEM, lab, and fully enclosed lab versions
  • 115 VAC, 230 VAC, and 12 VDC models

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat