Mettler Toledo PL1502E Classic Light Pl-E Portable Toploading Balance, 1520G x 0.01g

Representative image only.
Mettler Toledo Mfr # PL1502E – Item # RK-11335-42
Superior performance with easy operation
  • Mettler Toledo designed load cell guaranteeing accurate results
  • Large illuminated display for easy legibility under any light conditions
  • Easily understood user interface with icon driven functions
  • Molded cover allowing for stacking of up to 5 balances for quick and easy storage
  • Weighing result can be displayed in two units on measure at the same time
  • Unique environment setting allows the user to match the balance to the ambient conditions
  • Designed to be powered by battery or AC/DC adaptor for convenient portable operation
  • Vibration-resistant design ideal wieghing on temporary work surfaces or in the field
  • Transmits weighing results to a printer or a PC with the built-in RS232 interface
  • Feature low-battery, overload and stability indicators
  • Aviable weighing functions include; weighing, parts counting, percent weighing, check weighing, dynamic weighing, density along with several other modes
  • 1 year warranty

PRODUCT OPTIONS

$2,519.50CAD / Each

$260.79 - $368.35CAD / Each

for an additional
$260.79CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)1520
  • Capacity (kg)1.5
  • Readability (g)0.01
  • Repeatability (g)0.01
  • Linearity (g)0.03
  • Weighing Unitsg, kg, mg, ct, oz, lb, dwt, gn, oz t, tl, tical, mom, taels (3)
  • Calibration TypeExternal
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery4 AA (not included)
  • Height (in)67
  • Width (in)225
  • Depth (in)194
  • DescriptionClassic Light Pl-E Portable Toploading Balance, 1520G x 0.01g
  • Warranty1 Year
1 Year WarrantyUL Listed.

Key Features

  • Mettler Toledo designed load cell guaranteeing accurate results
  • Large illuminated display for easy legibility under any light conditions
  • Easily understood user interface with icon driven functions
  • Molded cover allowing for stacking of up to 5 balances for quick and easy storage
  • Weighing result can be displayed in two units on measure at the same time
  • Unique environment setting allows the user to match the balance to the ambient conditions
  • Designed to be powered by battery or AC/DC adaptor for convenient portable operation
  • Vibration-resistant design ideal wieghing on temporary work surfaces or in the field
  • Transmits weighing results to a printer or a PC with the built-in RS232 interface
  • Feature low-battery, overload and stability indicators
  • Aviable weighing functions include; weighing, parts counting, percent weighing, check weighing, dynamic weighing, density along with several other modes
  • 1 year warranty

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat