Mettler Toledo MP70 Excellence Melting Point System with 4 Melting Points

Representative image only.
Mettler Toledo Mfr # MP70 – Item # RK-23029-15
Simple and automatic determination of melting points
  • One Click™ user interface with large color display allows you to start measurements with the click of a button
  • Reliable results with automatic detection of transmission intensity and digital image analysis
  • High resolution video captures unattended measurements for easy recall at any time
  • Temperature measurement up to 350°C
  • 1 year warranty

PRODUCT OPTIONS

$24,973.96CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)662
  • Min TemperatureAmbient
  • Max Temperature (° C)350
  • Temperature Accuracy±0.2° C from ambient to 200° C; ± 0.5° C from 200-350° C
  • Temperature Resolution0.1 °C
  • Heat-Up Time4 min
  • InterfaceTwo USB-A ports and Ethernet connection
  • Display7’’ display with color touch screen
  • Height (in)7 31/64
  • Depth (in)13 51/64
  • Width (in)7 3/32
  • Height (cm)19
  • Depth (cm)35
  • Width (cm)18
  • DescriptionExcellence Melting Point System with 4 Melting Points
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneCanadian Standards Association

Includes

150 Melting point capillaries, 2GB SD card, RJ 45 ethernet cable, power cable, and external power supply.

Key Features

  • One Click™ user interface with large color display allows you to start measurements with the click of a button
  • Reliable results with automatic detection of transmission intensity and digital image analysis
  • High resolution video captures unattended measurements for easy recall at any time
  • Temperature measurement up to 350°C
  • 1 year warranty

More About this Item

The Excellence melting point system is everything you need for the simple, automatic determination of melting points – run up to three samples at once, statistical analysis, and printable results. The temperature accuracy of +/- 0.2°C from ambient to 200°C and +/- 0.5°C from 200 to 300°C and compliance with standards such as Ph. Eur. and USP ensure accurate results. Models MP30 and MP55 detect the melting point up to 300°C and MP70 up to 350°C. The short heating and cooling times allow more analyses to be performed in a shorter period.

Simultaneously run up to four samples for melting point/melting range.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat