Mettler Toledo ME204TE NewClassic ME-TE Analytical Balance, 220 g x 0.1 mg

Representative image only.
Mettler Toledo Mfr # ME204TE – Item # RK-11335-61
Easy worry-free weighing
  • Large color touchscreen and intuitive interface simplify operation
  • Fully Automatic Calibration Technology (FACT) ensures accuracy
  • Eight embedded applications include essential weighing functions, statistics, and formulation
  • Sample ID and passcode protection produce GLP documentation of results
  • Built-in connectivity includes RS-232, USB host, and USB device
  • Maximum capacity of 220 g with a 0.1 mg readability and repeatability
  • 1 year warranty

PRODUCT OPTIONS

$6,799.69CAD / Each

$260.79 - $368.35CAD / Each

for an additional
$260.79CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)220
  • Readability (g)0.0001
  • Repeatability (g)0.0001
  • Linearity (g)0.0002
  • Weighing Unitsg, kg, mg, ct, lb, oz, ozt, GN, dwt, mom, msg, tlh, tls, tlt, tola,baht
  • Calibration TypeExternal
  • LanguagesEN, DE, FR, ES, IT, RU, PL, CZ, HU, NL, PT, TR, CN, JP, KR,
  • OutputRS-323, USB Host, USB Device
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Power (VAC)100 to 240
  • Height (in)20
  • Width (in)13
  • Depth (in)18
  • Draft Shield Height (in)9 3/8
  • Draft Shield Width (in)7 29/32
  • Draft Shield Depth (in)8 45/64
  • DescriptionAnalytical Balance, 220 g x 0.1 mg
  • Warranty1 Year
1 Year Warranty

Key Features

  • Large color touchscreen and intuitive interface simplify operation
  • Fully Automatic Calibration Technology (FACT) ensures accuracy
  • Eight embedded applications include essential weighing functions, statistics, and formulation
  • Sample ID and passcode protection produce GLP documentation of results
  • Built-in connectivity includes RS-232, USB host, and USB device
  • Maximum capacity of 220 g with a 0.1 mg readability and repeatability
  • 1 year warranty

More About this Item

ANSI connectors are white

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat