Mettler Toledo ME104T NewClassic ME-T Standard Analytical Balance, 120 g x 0.1 mg

Representative image only.
Mettler Toledo Mfr # ME104T – Item # RK-11348-01
Easy worry-free weighing with accurate, reliable results day after day
  • Large color touchscreen and intuitive interface to simplify operation
  • Ten embedded applications include essential weighing functions, statistics, and formulation
  • Electromagnetic Force Compensation (EMFC) ensures accuracy
  • Sample ID and passcode protection produce GLP documentation of results
  • Built-in connectivity includes RS-232, USB host, and USB device
  • Maximum capacity of 120 g with a 0.1 mg readability
  • 1 year warranty

PRODUCT OPTIONS

$6,792.33CAD / Each

$260.79 - $368.35CAD / Each

for an additional
$260.79CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)120
  • Readability (mg)0.1
  • Repeatability (mg)0.1
  • Linearity (mg)0.2
  • Linearity (g)0.0002
  • Weighing Unitsg, kg, mg, ct, lb, oz, ozt, GN, dwt, mom, msg, tlh, tls, tlt, tola,baht
  • Calibration TypeInternal
  • LanguagesEN, DE, FR, ES, IT, RU, PL, CZ, HU, NL, PT, TR, CN, JP, KR,
  • OutputUSB device, USB host, RS-232
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • Auto ShutoffSleep-Mode
  • Power (VAC)100 to 240
  • Height (in)13 35/64
  • Width (in)8 17/64
  • Depth (in)13 35/64
  • Pan Diameter (in)3 35/64
  • Draft Shield Height (in)9 1/4
  • Display Width (in)4 1/2
  • DescriptionStandard Analytical Balance, 120 g x 0.1 mg
  • Warranty1 Year
1 Year Warranty

Includes

High 235 mm draft shield, Ø 90 mm weigh pan with pan support, protective cover, and power cable.

Key Features

  • Large color touchscreen and intuitive interface to simplify operation
  • Ten embedded applications include essential weighing functions, statistics, and formulation
  • Electromagnetic Force Compensation (EMFC) ensures accuracy
  • Sample ID and passcode protection produce GLP documentation of results
  • Built-in connectivity includes RS-232, USB host, and USB device
  • Maximum capacity of 120 g with a 0.1 mg readability
  • 1 year warranty

More About this Item

The ME-T analytical balance is great for your sensitive, yet routine weighing procedures. The bright 4.5” color TFT touchscreen with intuitive guidance enables you to operate quickly and efficiently, even when wearing gloves. The multilingual text and graphics walk you through each step.

An electromagnetic force compensation (EMFC) weighing cell with fully automated calibration technology (FACT) automatically adjusts the balance to compensate for a change in ambient temperature, to provide consistent reliable results. Built-in overload protection prolongs the life of your balance.

Multiple interfaces support a barcode reader, printer, and PC connections for easy traceability and data handling.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat