This item is now discontinued. Please browse similar items

Mettler Toledo DM40 LiquiPhysics Excellence Density Meter, 0.0001 g/cm3

Representative image only.
Mettler Toledo Mfr # 51337000 – Item # RK-33333-34
Efficiently and accurately measure the specific gravity of practically any type of sample
  • Fast results with a measuring time of only 30 seconds
  • Small footprint allows for use where bench space is limited
  • Integrated Peltier thermostat for excellent temperature control
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Density Range (g/cm³)0
  • Max Density Range (g/cm³)3
  • Density Accuracy5E-05
  • Max Temperature (° F)196
  • Min Temperature (° F)32
  • Max Temperature (° C)91
  • Min Temperature (° C)0
  • Temperature Accuracy0.1
  • Sample Volume (mL)1
  • Length (cm)27.2
  • Height (cm)21.5
  • Width (cm)38.5
  • Length (in)10 45/64
  • Height (in)8 1/2
  • Width (in)15 1/5
  • DescriptionMettler Toledo DM40 LiquiPhysics Excellence Density Meter, 0.0001 g/cm3
1 Year WarrantyISO 9001:2008 Certified Supplier

Key Features

  • Fast results with a measuring time of only 30 seconds
  • Small footprint allows for use where bench space is limited
  • Integrated Peltier thermostat for excellent temperature control
  • 1 year warranty

More About this Item

These density meters are easy to use with a high level of accuracy and reliability. These units feature quick measurements including a unique method/product concept with automatic error detection and automatic adjustment verifications. All models offer extremely fast heating up- and cooling down rates with temperature control and will provide reliable results even prior to thermal equilibrium being reached. The built-in algorithm shortens the time required per measurement by 75% as well as detects non-homogeneous measuring cell filling.
The models differ only in their measuring accuracy. The DM45 DeltaRange and DM50 models have a five decimal place measuring accuracy, which is rarely needed over the entire density and temperature measuring ranges for density determinations. Only samples such as organic solvents and alcohol/water mixtures sometimes need to be measured with five decimal place accuracy. All these products have densities lower than 1 g/cm3 and the measurements are normally carried out at temperatures between 15 and 20°C. The DeltaRange density measuring cells are tailor-made solutions for such applications as they offer five decimal place accuracy in exactly this range at a lower cost than full range five decimal place cells.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat