Mettler Toledo D4 Excellence Density Meter, 100-240 VAC

Representative image only.
Mettler Toledo Mfr # D4 – Item # RK-11335-27
Accurate, intuitive, and modular with the One Click user interface
  • Powerful autosamplers for all sample types, including high-viscosity solutions
  • Simultaneous determination of density, refractive index, pH, conductivity and color
  • LabX PC software complies with 21 CFR Part 11
  • Accuracy of ±0.0001 g/cm3
  • 1 year warranty

PRODUCT OPTIONS

$27,685.00CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Width (InchShort)15 5/32
  • Height (in)15 5/32
  • Density Resolution (g/cm³)0.0001 g/cm3
  • Density Accuracy±0.0001 g/cm3
  • Width (cm)43.87
  • Width (in)15 5/32
  • DescriptionDensity meter Excellence D4
1 Year WarrantyConformite EuropeenneCanadian Standards Association

Includes

Density meter, external power supply, country-specific power cable, terminal WVGA7 inch AnaChem, syringe adapter, waste tube, three disposable syringes, combined water standard (9 mL), user manual, declaration of conformity, and test report.

Key Features

  • Powerful autosamplers for all sample types, including high-viscosity solutions
  • Simultaneous determination of density, refractive index, pH, conductivity and color
  • LabX PC software complies with 21 CFR Part 11
  • Accuracy of ±0.0001 g/cm3
  • 1 year warranty

More About this Item

Excellence Density Meters guarantee high reliability and maximum precision, with an accuracy of up to 6 digits. Measure density, specific gravity, as well as many related values such as % alcohol and Brix quickly. The touch screen terminal with intuitive One Click user interface minimizes training and operator influence. Ensure precise density measurements with the integrated video view and BubbleCheck™. Automatic viscosity correction combined with integrated temperature control ensures trustworthy results for all samples. The density meter and refractometer can be stacked, enabling you to combine a density meter with a refractive index cell to measure both parameters at once.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat