This item is now discontinued. Please browse similar items

Meriam M200-DN0200 IS Smart Differential Manometer, 0 to 200" WC

Representative image only.
Meriam Mfr # M200-DN0200 IS – Item # RK-68961-22
Auto-record feature reduces field time and paperwork
  • User-selectable dampening rates
  • Field recalibration
  • Min/Max capture

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.05% full-scale
  • Min Pressure (in WC)0
  • Max Pressure (in WC)200
  • Process Connection1/8\" NPT(F)
  • Unit Of Measurement\" WC
  • Display5-digit, two-line LCD, 1/4\" H (0.6 cm)
  • Battery TypeFour AA (included)
  • Media CompatibilityClean, dry, noncorrosive gases
  • DescriptionSmart Differential Manometer, 0 to 200\" WC
Conformite EuropeenneIntrinsically Safe

Key Features

  • User-selectable dampening rates
  • Field recalibration
  • Min/Max capture

More About this Item

Measure gauge and differential pressure with these high-precision manometers. The display can read out any of the eleven units of measure, and the differential model offer a square root flow function to display flow rate in user-defined units. Auto-record up to 240 readings for future recall. A NIST-traceable certificate with test data is inluded with all models.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat