This item is now discontinued. Please browse similar items

Memmert UF 30 230 VOLT Universal Mechanical Oven, 1.1 Cuft, Single Display, 230V

Representative image only.
Memmert Mfr # UF 30 230 VOLT – Item # RK-52200-19
Precise drying and heating in research, science, industry and quality assurance.
  • Quick and intuitive operation through the unique ControlCOCKPIT
  • AtmoCONTROL software provides simple drag-and-drop programming and documentation
  • Scratch-resistant structured stainless steel exterior
  • Maintain records with 10-year internal data logger and Ethernet interface
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)1.1
  • Capacity (Liters)32
  • Min Temperature (° F)68
  • Max Temperature (° F)572
  • Min Temperature (° C)20
  • Max Temperature (° C)300
  • Temperature Uniformity±2.2⁰C at 160⁰C
  • Temperature Control Accuracy±0.1°C up to 99°C, ±0.5⁰C above 100⁰C
  • Chamber Width (in)15 3/4
  • Chamber Height (in)12 19/32
  • Chamber Depth (in)8 19/64
  • Chamber Width (cm)40.005
  • Chamber Height (cm)32.004
  • Chamber Depth (cm)21.082
  • Exterior Width (in)23
  • Exterior Width (cm)58.42
  • Number of Shelves1
  • Number of Shelf Positions3
  • DisplayLED
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (amps)7
  • Power (watts)1600
  • TimerYes
  • Timer RangeAdjustable between 1 minute and 99 days, 23 hours
  • DescriptionUniversal Mechanical Oven, 1.1 Cuft, Single Display, 230V
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Quick and intuitive operation through the unique ControlCOCKPIT
  • AtmoCONTROL software provides simple drag-and-drop programming and documentation
  • Scratch-resistant structured stainless steel exterior
  • Maintain records with 10-year internal data logger and Ethernet interface
  • 3 year warranty

More About this Item

These mechanical convection ovens are perfect for heating and drying applications in research or industrial environments. Featuring the Memmert ControlCOCKPIT for quick and intuitive control with simple touch, turn and go operation. Durable construction with a scratch-resistant structured stainless steel exterior and easy-to-clean corrosion-resistant stainless steel interior. Recessed grips make oven easy to carry and handle and stainless steel door can be changed from left to right side opening. Other features include an internal data logger with a storage capacity of 10 years and an Ethernet interface for uploading and implementing programs and for online logging.

SingleDISPLAY models give the user control and display of device-specific parameters such as temperature, program runtime, fan speed, and airflap position. Versatile menu functions make setting of language, time zone, daylight savings, and choice between Celsius and Fahrenheit simple and easy. Set point "wait" function guarantees process time does not start until set temperature is reached. Over-temperature system includes an audible and visual alarm, adjustable electronic over temperature monitor, and a mechanical temperature limiter that turns the heating off at approximately 10°C above nominal temperature

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat