Meiji Techno MX4300H Compound Trinocular Microscope; 4x/10x/40x/1000x; 30 W; 110-240 V

Representative image only.
Meiji Techno Mfr # MT4300H – Item # RK-48400-04
Infinity-corrected optical system design for high-image quality, contrast, and flatness of field
  • Smooth-operating, ball-bearing quintuple nosepiece provides effortless objective changes
  • Wide ceramic-coated stage for smooth exchange of specimens

PRODUCT OPTIONS

$4,250.73CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Magnification4x/10x/40x/100x
  • Maximum Magnification1000x
  • Head ConfigurationTrinocular
  • ObjectivesSemi-plan
  • Eyepiece Diameter (mm)23.2
  • Eyepiece Magnification10x
  • Stage Dimensions171 x 115 mm
  • Illuminator(s)30 W halogen
  • Power (VAC)100 to 240
  • DescriptionCompound Trinocular Microscope; 4x/10x/40x/1000x; 30 W; 110-240 V

Key Features

  • Smooth-operating, ball-bearing quintuple nosepiece provides effortless objective changes
  • Wide ceramic-coated stage for smooth exchange of specimens

More About this Item

Economical Compound Microscopes
These economical microscopes with S. Plan optics are ideal for education and research laboratory applications. Feature 30 W halogen illumination and comfortable siedentopf viewing heads with 23.2-mm eyetubes, and F.N. 20, KHW10X widefield eyepieces.
What’s included: Abbe 1.25 N.A. condenser in dovetail mount, 4x/10x/40x/100x oil objectives, S. Plan objectives, auto-voltage sensing power supply, 6-ft detachable power cord, green filter, dust cover, and immersion oil.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat