Megger MIT2500 Insulation Resistance Tester, 2.5 kV

Representative image only.
Megger Mfr # 1004-745 – Item # RK-20000-62
Designed for electrical and industrial markets where operation voltages exceed 1000 V
  • Adjustable insulation test voltage from 50 V to 2500 V
  • Single range, fast continuity testing from 0.01 Ω to 1MΩ
  • Guard terminal prevents errors from stray leakage paths
  • Suitable for use on CAT IV 600 V applications
  • 3 year warranty

$3,295.97CAD / Each

$349.19 - $456.75CAD / Each

for an additional
$349.19CAD / Each
for an additional
$456.75CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Warranty3 Years
3 Year WarrantyIP54 Rated

Key Features

  • Adjustable insulation test voltage from 50 V to 2500 V
  • Single range, fast continuity testing from 0.01 Ω to 1MΩ
  • Guard terminal prevents errors from stray leakage paths
  • Suitable for use on CAT IV 600 V applications
  • 3 year warranty

More About this Item

The MIT 2500 insulation resistance and continuity tester is ideally suited for the electrical and industrial market where operation voltages exceed 1000 V and higher insulation test voltages are required. The handheld unit offers fixed range test voltages of 50 V, 100 V, 250 V, 500 V, 1000 V, and 2500 V. You can also “dial in” a variable range of voltage between 50 and 2500 V. The test voltage feedback control maintains the output test voltage to within 2% of the selected range.

Large dual digital display provides good visibility of all measurement results. An insulation buzzer sounds if insulation resistance is above the adjustable limit. Other features include a continuity limit buzzer, bi-directional testing, and insulation test timer.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat