This item is now discontinued. Please browse similar items

Megger DLRO10HD Digital Dual Power Low Resistance Ohmmeter, 10 A

Representative image only.
Megger Mfr # 1006-603 – Item # RK-20033-73
Capable of delivering 10 A while measuring up to 250 mΩ, and 1 A while measuring up to 2. 5 Ω
  • Power limited output test ranges (<0.25 W)
  • High power output test ranges (25 W) for improved inductive load performance
  • Operate from mains / line supply - no waiting for battery to charge
  • Auto current reversal cancels out thermal EMFs
  • Auto start (continuity detection) for fast operation without pressing test button
  • High input protection < 600V
  • Noise immunity specified at 100mV - ideal for making measurements in harsh environments
  • Noise limit exceeded indicator ensures reliable measurements
  • IP65 protection for storage, IP54 for operation
  • Five test modes with heavy duty cycle
  • Low or high output power selection
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • AC Current Range (mA)±10%
  • Min Resistance (ohms)0
  • Max Resistance (ohms)2.5
  • Resistance Resolution1, 10, 100 mΩ;0.1, 1, 10, 100μΩ
  • HumidityOperating: <90% RH, Storage: <90% RH
  • Min Temperature (° F)14
  • Max Temperature (° F)122
  • Min Temperature (° C)-10
  • Max Temperature (° C)50
  • DisplayMain 5 digit + 2 x 5 digit secondary displays
  • ComplianceIEC61010-1, CATIII 300 V when used with DH7 leads
  • Length (in)12 13/32
  • Height (in)7 7/64
  • Width (in)11 13/64
  • Length (cm)31.5
  • Height (cm)18.1
  • Width (cm)28.5
  • DescriptionDigital Low Resistance Ohmmeter, 10 A
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneIP 65

Key Features

  • Power limited output test ranges (<0.25 W)
  • High power output test ranges (25 W) for improved inductive load performance
  • Operate from mains / line supply - no waiting for battery to charge
  • Auto current reversal cancels out thermal EMFs
  • Auto start (continuity detection) for fast operation without pressing test button
  • High input protection < 600V
  • Noise immunity specified at 100mV - ideal for making measurements in harsh environments
  • Noise limit exceeded indicator ensures reliable measurements
  • IP65 protection for storage, IP54 for operation
  • Five test modes with heavy duty cycle
  • Low or high output power selection
  • 1 year warranty

More About this Item

Applications:
Testing switches, connectors and relays
Cable resistance
Motors and generators
Fuses and cable looms
UPS / car batteries
Strap and wire bond between rail
Cable joints and earth/ground bonds
Graphite electrodes
Weld quality
Cable leads in robot spot welders
Battery straps and Carrier to plate weld resistance
Wind turbines lightning protection

Available for sale only in the United States.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat