This item is now discontinued. View the direct replacement: RK-25304-01 or browse similar items

Mecmesin 876-107 Manually-Controlled Digital Torque Tester; 120 VAC

Representative image only.
Mecmesin Mfr # 876-107 – Item # RK-59891-10
Accurate, low-cost digital torque tester
  • Fits any shaped sample up to 7-1/2" diameter
  • Low maintenance and field test capabilities with protective splash-proof housing
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (lb-in)50
  • Capacity (N-m)6
  • Resolution (lb-in)0.01
  • Resolution (N-m)0.002
  • Accuracy±0.5% full scale deflection
  • Sampling Rate5 kHz
  • Power (Hz)60
  • Power (VAC)115
  • DescriptionManually-Controlled Digital Torque Tester; 120 VAC
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Fits any shaped sample up to 7-1/2" diameter
  • Low maintenance and field test capabilities with protective splash-proof housing
  • 1 year warranty

More About this Item

Powered by either a power adapter or five AAA batteries, this lightweight device is portable and easy to use. Simply adjust the fixture to the size of the sample, insert the sample, and tighten the fixture. The device registers torque applied in clockwise and counter-clockwise directions, allowing you to test both the loosening and tightening of the cap, or closure. The value calculated will remain in the memory of the device until the reset button is pushed or the data may be outputted to a PC or printer through the RS-232 connection (purchased separately).

What's included: Power adapter, five AAA batteries

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat