This item is now discontinued. View the direct replacement: RK-25302-76 or browse similar items

Mecmesin 860-010 Low-cost force gauge, 45 lb/20 kg capacity

Representative image only.
Mecmesin Mfr # 860-022 – Item # RK-59890-04
  • Pocket-sized meter features simple opertation
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (lbs)45
  • Capacity (kg)20
  • Capacity (Newtons)200
  • Accuracy±0.5%
  • DisplayLCD, 0.375 in H (1.0 cm)
  • Height (in)5.25
  • Width (in)3
  • Depth (in)1.25
  • Battery life50 hours
  • Battery4 x AA
  • DescriptionLow-cost force gauge, 45 lb/20 kg capacity
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Pocket-sized meter features simple opertation
  • 1 year warranty

More About this Item

Gauge is supplied with a threaded compression plate that screws onto the meter for compression measurements; a threaded hook is also supplied for tension measurements used in spring and elasticity applications. Gauge features peak, hold, or normal display. Select auto shut-off; or activate the override for continuous measurement applications. What’s included: hook, 13⁄32' dia compression plate, and extension rod.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat