This item is now discontinued. View the direct replacement: RK-25301-06 or browse similar items

Mecmesin 853-411-V03 gauge with advanced display 11 lb/5 kg/50 N

Representative image only.
Mecmesin Mfr # 853-411-V03 – Item # RK-59886-03
Advanced display indicates peak and continuous readings simultaneously
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (lbs)11
  • Capacity (kg)5
  • Accuracy±0.25% of full scale
  • Sampling Rate2000 Hz
  • OutputRS-232 and analog 1 VDC to 4 VDC
  • Overload150% of capacity
  • Display5- digit LCD, backlit
  • Height (in)8
  • Width (in)3
  • Depth (in)1.25
  • Battery life20 hours on full charge
  • BatteryRechargeable NiMH batteries
  • Power (VAC)115
  • Descriptiongauge with advanced display 11 lb/5 kg/50 N
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • 1 year warranty

More About this Item

These affordable precision force gauges feature an advanced display to monitor peak and live readings simultaneously. The display easily inverts for testing at any angle, and the load bar graph helps prevent overload. Intuitive button control and ergonomic housing allow for one-handed operation. Rugged, lightweight aluminum construction is available in capacities up to 220 lb. Call our Application Specialists for additional capacities up to 550 lbs. Mount to test stands (sold separately) for accurate, repeatable tests.
What’s included: swivel adapter, 13⁄16" and 5" extension rods, 1" compression plate, test hook, test stand mounting screws, five AAA NiMH batteries, AC adapter/charger, calibration certificate, and carrying case.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat