Masterflex Ultrapure Flowmeter for Water, Polysulfone; 0.5 to 5 GPM

Representative image only.
Masterflex Item # RK-32475-22
Precisely measure ultrapure water flow rates
  • Maximum flow rate of 5 GPM

PRODUCT OPTIONS

$539.41CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±5% full-scale
  • Min Flow Rate (GPM)0.5
  • Max Flow Rate (GPM)5
  • Material FittingPVC
  • Material FloatPTFE
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • DescriptionPolysulfone Ultrapure Flowmeter for Water, 0.5 to 5 GPM

Key Features

  • Maximum flow rate of 5 GPM

More About this Item

These flowmeters use only plastic wetted parts, making them great for ultrapure water such as deionized water. End fittings are polyvinylchloride.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat