Masterflex Transfer Tubing, Tygon® SE-200, FEP-Lined, Non-DEHP, 1/8" ID x 1/4" OD; 500 ft

Representative image only.
Masterflex Item # RK-95713-01
Keep samples free of odors and taste
  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day

PRODUCT OPTIONS

$2,139.36CAD / Roll of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationVersilon SE-200
  • Tubing OD (in)1/4
  • Tubing ID (in)1/8
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • ColorTransparent
  • Clarity (translucent)Yes
  • Max Pressure (PSI)85
  • Sterilization Method (EtO)Yes
  • Regulatory ApprovalsUSP;FDA;Non-DEHP
  • DescriptionFEP-Lined Tubing, Non-DEHP, 1/8" x 1/4" 500'

Key Features

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Tubing size: 1/8" ID x 1/4" OD
  • Bulk roll of tubing comes with 500 ft per roll

More About this Item

Formulation: Tygon® SE-200
Applications: Chemical and pharmaceutical processing, beverage dispensing, paint and solvent production, semiconductor processing
Characteristics: Bio-based, phthalate-free. Flexible, chemically resistant, inert, non-contaminating. Odorless, nontoxic, and taste free. Clear
Certifications: FDA compliant for contact food products
Temperature range: -49 to 165°F (-45 to 74°C)
Sterilize: Ethylene oxide

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat