Masterflex Transfer Tubing, Tygon® 2475 High Purity, 1/4" ID x 3/8" OD; 50 ft

Representative image only.
Masterflex Item # RK-95635-53
Resists build-up and bacterial growth
  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day

PRODUCT OPTIONS

$310.89CAD / Pkg of 1

BUY MORE & SAVE

  • 1-3$310.89CAD / Pkg of 1
  • 4-9$279.80CAD / Pkg of 1
  • 10-19$264.26CAD / Pkg of 1
  • 20+$248.71CAD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationTygon 2475
  • Tubing OD (in)3/8
  • Tubing ID (in)1/4
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • Max Pressure (PSI)30
  • Max Pressure (bar)2.068428
  • Min Temperature (° F)-94
  • Max Temperature (° F)125
  • Min Temperature (° C)-70
  • Max Temperature (° C)52
  • Max Vacuum (in Hg)29.9
  • Max Vacuum (mm Hg)760
  • Length (ft)50
  • Length (m)15.24
  • Sterilization Method (Autoclave)No
  • Sterilization Method (EtO)Yes
  • Sterilization Method (Gamma)Yes
  • DescriptionHigh Purity Tubing, 1/4"ID x 3/8"OD, 50 ft/pk

Key Features

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Tubing size: 1/4" ID x 3/8" OD

More About this Item

Formulation: TYGON 2475
Applications: Sensitive fluid transfer applications requiring high purity.
Characteristics: Plasticizer free, smooth inner surface (inhibits particulate build-up and bacterial growth), safely dispose of through incineration, and nontoxic. Transparent.
Certification: Resin is FDA compliant and meets USP 23 Class VI requirements. Tubing is manufactured according to GMP.
Temperature range: -94 to 130°F (-70 to 54°C)
Sterilize: With ethylene oxide or gamma irradiation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat