Masterflex Transfer Tubing, C-Flex®, Opaque White, 3/8" ID x 5/8"OD; 25 ft

Representative image only.
Masterflex Item # RK-06424-79
Meets the demands of various industries
  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day

PRODUCT OPTIONS

$160.60CAD / Pkg of 1

BUY MORE & SAVE

  • 1-3$160.60CAD / Pkg of 1
  • 4-9$144.54CAD / Pkg of 1
  • 10-19$136.51CAD / Pkg of 1
  • 20+$128.48CAD / Pkg of 1
C-Flex Supply Constraint

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationC-Flex
  • Tubing OD (in)5/8
  • Tubing OD (mm)15.9
  • Tubing ID (in)3/8
  • Tubing ID (mm)9.6
  • Wall Thickness (in)1/8
  • Wall Thickness (mm)3.175
  • ColorWhite
  • Clarity (opaque)Yes
  • Working Pressure (PSI)14
  • Max Pressure (PSI)14
  • Max Pressure (bar)0.9652664
  • Min Temperature (° F)-50
  • Max Temperature (° F)275
  • Min Temperature (° C)-45
  • Max Temperature (° C)135
  • Length (ft)25
  • Length per Pack (ft)25
  • Length (m)7.6
  • Length per Pack (m)7.6
  • GMP CompliantYes
  • Sterilization MethodGamma;Autoclave;EtO
  • Sterilization Method (Autoclave)Yes
  • Sterilization Method (EtO)Yes
  • Sterilization Method (Gamma)Yes
  • Regulatory ApprovalsUSP;FDA
  • DescriptionTubing, Opaque White 3/8"ID x 5/8"OD, 25 ft/pack
Certificate of Compliance

Key Features

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Tubing size: 3/8" ID x 5/8"OD

More About this Item

Applications: General-purpose lab uses requiring high performance and long life.
Characteristics: Exceptional tensile and tear strength, good biocompatibility, excellent chemical resistance, low gas permeability, and a smooth surface. Opaque white.
Certification: Resin meets USP Class VI requirements. Tubing is manufactured according to GMP.
Temperature range: -50 to 275°F (-45 to 135°C)
Sterilize: With autoclave, ethylene oxide, or gamma irradiation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat