Masterflex Touch-Screen Pump, Easy-Load II Head; 115/230 VAC

Representative image only.
Masterflex Item # RK-07582-00
A versatile dispensing pump with an intuitive touch-screen interface for programming and control
  • Flow rates from 0.001 to 1500 mL/min
  • Intuitive touch-screen interface
  • External connections on the back of the controller include phono jack connector for optional foot switch, RS-485 connections for daisy-chaining pumps, RS-232 and USB ports for connection

PRODUCT OPTIONS

$5,133.29CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)1500
  • Min Flow Rate (mL/min)0.001
  • Max Pressure (PSI)40
  • Motor TypeStepper
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • CE Regulatory ApprovalYes
  • ETL Regulatory ApprovalYes
  • DescriptionTouch-Screen Pump w/Easy-Load II Head

Includes

Easy-Load II pump head(s), power adapter with 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.

Key Features

  • Flow rates from 0.001 to 1500 mL/min
  • Intuitive touch-screen interface
  • External connections on the back of the controller include phono jack connector for optional foot switch, RS-485 connections for daisy-chaining pumps, RS-232 and USB ports for connection

More About this Item

These versatile dispensing pumps are feature-rich and easy to program. Quickly set up single- or multiple-step programs depending on the requirements of your application. The controller will store up to 50 programs of up with 20 steps each; programs are e

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat