Masterflex Panel Mount Flow Controller, Pulse Input, 4-20 mA Output

Representative image only.
Masterflex Item # RK-33110-60
Easily control, view, and store your flow rates

PRODUCT OPTIONS

$863.04CAD / Each

$456.75CAD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.2% of reading
  • Max Operating Temperature (° F)158
  • Max Operating Temperature (° C)70
  • Power7-30Vdc, 4mA (4-20 mA whenloop-powered)
  • Output (Voltage)Yes
  • Output12 to 24 VDC; K-factor: 0.050 to 1999.999
  • Input Signal5V pulse or contact closure
  • Display TypeRate 5 digit autorange, Total 8 digit
  • Enclosure RatingNEMA 4X, IP67
  • DescriptionPanel Mount Flow Rate/Total Indicator, Pulse Input, 4-20 mA Output
Two year warranty

More About this Item

These new controllers display flow rate and total (resettable) simultaneously on two 8-digit Display LCDs. Push-button keys and menu prompts make it easy to program the controller. The 4-to-20 mA output lets you send data to a recorder or datalogger. Nonvolatile memory stores flow total in the event of power failure.

Select a 1¼4 DIN panel- or wall-mount controller depending on your application needs. Panel-mount model 33110-60 features a gasketed front panel, membrane switches, and NEMA Type 12 (IP52) enclosure. Wall-mount model 33110-70 has a clear cover and splashproof NEMA Type 4X (IP56) enclosure. Both models include a 21¼2-ft L cable with stripped ends. Order power supply for 110 VAC operation separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat