Masterflex L/S® Portable Sampling Pump; 115/230 VAC

Representative image only.
Masterflex Item # RK-07571-02
  • Features a single-turn potentiometer for speed control, ON indicator, and three-position power/reversing switch
  • Reversible flow and prime/purge function
  • Includes a Masterflex® L/S® Easy-Load pump head
  • Also accepts Masterflex® L/S® Standard pump heads (order separately)
  • Floats up to 30 minutes if dropped in water when case is closed and latched

$2,619.69CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Control TypeAnalog Variable Speed
  • Min RPM70
  • Max RPM400
  • Number of Channels1
  • Max Flow Rate (mL/min)1100
  • Min Flow Rate (mL/min)120
  • Pump Head07514-12 (L/S® Easy-Load Pump Head)
  • Tubing sizes acceptedL/S® 15, 24
  • Drive IP ratingIP 54
  • Power (VAC)90 to 260
  • Power (VDC)12
  • Width (in)12.1
  • Height (in)9.6
  • Length (in)17.9
  • Width (cm)31
  • Height (cm)24
  • Length (cm)38
Two year warranty

Includes

Masterflex® L/S® Easy-Load pump head (07514-12) and AC adapter with 3.7-m (12-ft) cable.

Key Features

  • Features a single-turn potentiometer for speed control, ON indicator, and three-position power/reversing switch
  • Reversible flow and prime/purge function
  • Includes a Masterflex® L/S® Easy-Load pump head
  • Also accepts Masterflex® L/S® Standard pump heads (order separately)
  • Floats up to 30 minutes if dropped in water when case is closed and latched
  • IP54-rated control panel protects against inclement weather and splashing water
  • Rechargeable battery — ideal for field applications

More About this Item

The Masterflex® L/S® portable sampler is designed for the ultimate in portability and versatility. Run up to four hours on the self-contained 12 VDC rechargeable battery, or indefinitely from any AC or 12 VDC power supply. Charge the internal battery from an AC power supply or a DC voltage source of lower voltaic potential than the battery itself. The variable-speed drive has a top speed of 400 rpm, allowing you to adjust the flow rate to the needs of your application.
Pump is encased in a high-visibility yellow housing for easy recognition and recovery in the field.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat