Masterflex L/S® Bulk-Packed Precision Pump Tubing, Platinum-Cured Silicone, L/S 13; 20 Bags of 25 ft/Bg

Representative image only.
Masterflex Item # RK-96404-13
Excellent biocompatibility that meets multiple classifications
  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application

PRODUCT OPTIONS

$1,838.79CAD / Case of 1
Siloxane & C-Flex Supply Alternative

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Tubing formulationSilicone (platinum-cured)
  • L/S Masterflex tubing size13
  • Hose Barb Size (in)1/16
  • Tubing ID (mm)0.8
  • Tubing ID (in)0.031
  • Max Flow Rate (mL/min)36
  • Max Pressure (PSI)40
  • Max Pressure (bar)2.7
  • Max Vacuum (mm Hg)660
  • Max Vacuum (" Hg)26
  • Max Temperature (Dynamic) (° C)100
  • Min Temperature (Dynamic) (° C)-40
  • Max Temperature (Dynamic) (° F)212
  • Min Temperature (Dynamic) (° F)-40
  • Max Temperature (° C)230
  • Min Temperature (° C)-50
  • Max Temperature (° F)446
  • Min Temperature (° F)-58
  • Suction Lift (ft H₂O)29
  • Suction Lift (m H₂O)8.8
  • Length Per Pack (ft)25
  • Length Per Pack (m)7.6
  • Sterilization MethodAutoclave
  • Sterilization Method AutoclaveYes
  • Regulatory ApprovalsFDA
  • DescriptionL/S13 Platinum-cured Silicone Tubing; Bulk Pack, twenty 25-ft bags/box
Certificate of Compliance

Key Features

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Slightly greater clarity than peroxide-cured tubing
  • Smooth surfaces; lower protein binding levels
  • Fewer potential leachables
  • Tubing Size: L/S 13

More About this Item

Applications: Pharmaceutical, biotech, peristaltic pumping, and food applications
Characteristics: Excellent heat resistance, low compression set, odorless, nontoxic, translucent
Our bulk tubing comes in convenient cases containing up to 20 sealed bags of tubing (depending on tubing size). Bulk tubing eliminates individual cardboard boxes, reduces unpacking time, and saves you money on shipping. Tubing comes in 25-ft bags.

For custom tubing lengths and configurations, please contact our Product Applications Specialist (our contact information is located at the top of the web page).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat