Masterflex Gear Pump System, 0.3 GPM, Calibration Column, Relief Valve; 115 VAC 50/60 Hz

Representative image only.
Masterflex Item # RK-70784-15
Choose the pump system configured best for your needs
  • Maximum flow range from 0.3 to 0.15 GPM depending on model│Configured skid mounted on a steel base

$8,326.13CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)0.3
  • Max Flow Rate (GPH)18
  • Max Flow Rate (mL/min)1355
  • Max Pressure (PSI)300
  • Max Pressure (bar)20.4
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (Phase)1
  • Wetted Materials316 stainless steel (SS) housing; PPS gears; PTFE seals
  • Inlet Connection (NPT(F))0
  • Max Temperature (° F)350
  • Max Temperature (° C)177
  • Max Viscosity (cP)1500
  • Width (in)31
  • Length (in)12
  • Height (in)24
  • DescriptionGear Pump with 0.033 to 0.30 GPM flow range

Key Features

  • Maximum flow range from 0.3 to 0.15 GPM depending on model│Configured skid mounted on a steel base

More About this Item

This pulseless flow pump system can be configured in a variety of ways to accommodate flow rates from 0.0167 to 0.3 GPM. Calibration Column ensures clear and precise confirmation of flow in your system. Relief valve protects your system from excessive pressure. System operates on 115 VAC, 50/60 Hz.

Call our Application Specialists to customize a system suited to your needs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat