Masterflex Gear Pump System, 0.0436 GPM; 115 VAC 50/60 Hz

Representative image only.
Masterflex Item # RK-70780-09
Choose the pump system configured best for your needs
  • Maximum flow from 0.0081 to 0.3 depending on model│Configured skid mounted on a steel base

$9,378.13CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)0.04
  • Max Flow Rate (GPH)2.6
  • Max Flow Rate (mL/min)164.9
  • Max Pressure (PSI)300
  • Max Pressure (bar)20.4
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (Phase)1
  • Wetted Materials316 stainless steel (SS) housing; PPS gears; PTFE seals
  • Inlet Connection (NPT(F))0
  • Max Temperature (° F)350
  • Max Temperature (° C)177
  • Max Viscosity (cP)1500
  • Width (in)31
  • Length (in)12
  • Height (in)24
  • DescriptionGear Pump System with 0.0048 to 0.0436 GPM flow range

Key Features

  • Maximum flow from 0.0081 to 0.3 depending on model│Configured skid mounted on a steel base

More About this Item

This pulseless flow pump system can be configured in a variety of ways to accommodate flow rates from 0.0009 to 0.30 GPM.

Call our Application Specialists to customize a system suited to your needs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat