Masterflex Gear Pump System, 0.0198 GPM, Calibration Column; 115 VAC 50/60 Hz

Representative image only.
Masterflex Item # RK-70781-03
Choose the pump system configured best for your needs
  • Maximum flow range from 0.0198 to 0.0436 GPM depending on model│Configured skid mounted on a steel base

$8,115.43CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)0.02
  • Max Flow Rate (GPH)1.2
  • Max Flow Rate (mL/min)74.9
  • Max Pressure (PSI)300
  • Max Pressure (bar)20.7
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (Phase)1
  • Wetted Materials316 stainless steel (SS) housing; carbon graphite gears; PTFE seals
  • Inlet Connection (NPT(F))0
  • Max Temperature (° F)350
  • Max Temperature (° C)177
  • Max Viscosity (cP)1500
  • Width (in)31
  • Length (in)12
  • Height (in)24
  • DescriptionStandard Gear Pump System with 0.0022 to 0.0198 GPM flow and calibration column

Key Features

  • Maximum flow range from 0.0198 to 0.0436 GPM depending on model│Configured skid mounted on a steel base

More About this Item

This pulseless flow pump system can be configured in a variety of ways to accommodate flow rates from 0.0022 to 0.0436 GPM. Calibration Column ensures clear and precise confirmation of flow in your system. System operates on 115 VAC, 50/60 Hz.

Call our Application Specialists to customize a system suited to your needs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat