Masterflex Fitting, HDPE, Y-Connector, Hose Barb Union, 3/16" ID; 10/PK

Representative image only.
Masterflex Item # RK-30614-09
Ensure a tight seal every time
  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application

PRODUCT OPTIONS

$48.62CAD / Pkg of 10

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialHDPE
  • Sterilization MethodEthylene oxide (ETO) only
  • Connection TypeBarb
  • Barb Size / Tubing Id (Port 1) (in)3/16
  • Barb Size / Tubing Id (Port 2) (in)3/16
  • Barb Size / Tubing Id (Port 3) (in)3/16
  • DescriptionY-connector, polyethylene, L/S 15-25, 10/pack
Certificate of Compliance

Key Features

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most materials and configurations available to ship same day
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Connection Type: 3/16" ID

More About this Item

Designed to tight tolerances, these fittings match perfectly to your tubing to ensure smooth flow and a proper fit. Fittings are available in four materials and in packs of 10.
High-Density Polyethylene (HDPE): Very good chemical resistance. Temp range: -65 to 150°F (-53 to 65°C). Sterilize by ethylene oxide only.
Nylon: Good chemical resistance. Temp range: -50 to 250°F (-46 to 121°C). Sterilize by ethylene oxide only.
Polypropylene: Very good chemical resistance. Temp range: 32 to 275°F (0 to 135°C). Sterilize by ethylene oxide or autoclave.
Kynar®: Excellent chemical resistance. Temp range: -80 to 265°F (-62 to 129°

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat

Alternatives

Alternatives