Masterflex Digital Benchtop Gear Pump System, 0.64 mL/rev, 75 psi; 90 to 260 VAC

Representative image only.
Masterflex Item # RK-74014-22
Order the complete pump drive and head system
  • Graphical LCD shows four operating modes
  • IP33 rating ensures splash and dust resistance
  • Systems deliver pulse-free flow in combination with Micropump® A-mount head
  • Remote control via DB25 female connector on drive
  • Flow rate of 0.64 mL/rev

PRODUCT OPTIONS

$4,467.32CAD / Each

$212.17CAD / Each

for an additional
$212.17CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)2304
  • Flow Rate (mL/rev)0.64
  • Differential Pressure (PSI)75
  • Differential Pressure (bar)5.17
  • Power (VAC)90 to 260
  • Wetted Parts316 SS, PPS, PTFE
  • DescriptionDigital Gear Pump System, 0.64 mL/rev, 90-260 VAC
Two year warranty

Includes

6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please specify ultimate destination when ordering.

Key Features

  • Graphical LCD shows four operating modes
  • IP33 rating ensures splash and dust resistance
  • Systems deliver pulse-free flow in combination with Micropump® A-mount head
  • Remote control via DB25 female connector on drive
  • Flow rate of 0.64 mL/rev

More About this Item

Calibrate, copy, and dispense features produce precise, pulseless batching and dispensing. View pump performance continually. Retrieve displacement and flow values by pump head size.

These precision systems are easily operated from the intuitive, multilanguage LCD front panel or optional foot switch 07523-92 for hands-free on/off control. The IP33-rated enclosure protects internal components from damage.

Service kits 07144-42 and 74012-52 include: gears, suction shoe, shaft seals, and springs
Service kit 74012-22 includes: gears, bushings, and seals

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat