This item is now discontinued. Please browse similar items

Martel 80297 Low Pressure and Vacuum Pump, (-28 In Hg to 100 PSI)

Representative image only.
Martel Mfr # 80297 – Item # RK-68580-00
Capable of generating both vacuum and pressure
  • Generate –27 ”Hg to 100 or 600 PSI, model dependent
  • Generate hydraulic pressure from 0 to 10,000 psi
  • Completely isolated vernier prevents heat transfer from hand
  • Precision valve for bleed control
  • Ergonomic design makes it easy to pump, even at high pressure
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Pressure100 psi
  • Min Pressure-12 psi
  • Calibration Mediumair
  • Connectionsone 1/8\" NPT(F) port
  • DescriptionLow Pressure and Vacuum Pump, (-28 In Hg to 100 PSI)
  • Warranty1 Year
1 Year Warranty

Key Features

  • Generate –27 ”Hg to 100 or 600 PSI, model dependent
  • Generate hydraulic pressure from 0 to 10,000 psi
  • Completely isolated vernier prevents heat transfer from hand
  • Precision valve for bleed control
  • Ergonomic design makes it easy to pump, even at high pressure
  • 1 year warranty

More About this Item

These high-performance, hand-operated pumps generate both pressure and vacuum for precise testing of pressure instruments. The output pressure can be fine tuned using the vernier control. A precision needle valve allows controlled venting for exacting pressure calibration requirements. All pumps are offered in a convenient kit with hard-sided carrying case and flexible connection hose with appropriate fittings.

MECP100 and MECP500 pneumatic pumps allow pressures in excess of 100 or 500 psi to be generated, respectively, with just a few strokes of the pump. By changing the switching valve to vacuum, a range of -27" Hg is available. They also feature user-friendly, field serviceable, and replaceable check valves.

MECP10K Hydraulic Pressure Test Pump works with a variety of hydraulic fluids or even water to easily generate test pressures up to 10,000 psi. It uses a unique fully adjustable stroke control to allow for fast priming or filling of test systems, and then switching as needed to a smaller stroke for easier pumping at high pressures.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat