Mark-10 TST Test Stand, Torque, Hand Wheel-Operated, 100 lbFin / 11.5 Nm, Vertical

Representative image only.
Mark-10 Mfr # TST – Item # RK-59848-00
  • 3 year warranty

$4,788.52CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (lb-in)100
  • Capacity (N-m)11.3
  • ResolutionAngle dial with 2° resolution
  • Speed RangeHand operated
  • Depth (in)31 39/64
  • Height (in)9 13/32
  • Width (in)7 29/32
  • DescriptionTorque test stand, vertical, lever-operated, 100 lbFin
  • Warranty3 year
3 Year Warranty

Key Features

  • 3 year warranty

More About this Item

Manual torque measurement test stands are ideal for a wide variety of torque testing applications up to 100 lbFin, including closure torque testing, fastener torque testing, and more. Multipurpose design allows the stand to be configured for a variety of torque sensors and gripping fixtures. Both test stands feature a lever-operated slider with travel stops to make engaging and disengaging samples quick and efficient. Choose from vertival or horizontal leveral operatred models.

Bottle and cap grips are sold separately for gripping bottles and containers for closure testing.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat