Mark-10 MR50-100 Torque Sensor, 100 lbFin / 8 lbFft / 1600 ozFin / 1150 Ncm / 11.5 Nm

Representative image only.
Mark-10 Mfr # MR50-100 – Item # RK-25302-47
  • Safe overload: 150% of full scale
  • Chuck opening range: 0.078 - 0.5 in [2.0 - 12.7 mm]
  • 3 year warranty

PRODUCT OPTIONS

$1,384.99CAD / Each

$406.66 - $514.21CAD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz-in)1600
  • Capacity (lb-in)100
  • Resolution (oz-in)1
  • Resolution (lb-in)0.05
  • Resolution (N-cm)0.5
  • Accuracy±0.35% of full scale + indicator
  • DescriptionPlug & Test Universal Torque Sensor; 1150 N cm
  • Warranty3 year
3 Year WarrantyConformite Europeenne

Key Features

  • Safe overload: 150% of full scale
  • Chuck opening range: 0.078 - 0.5 in [2.0 - 12.7 mm]
  • 3 year warranty

More About this Item

Measure bi-directional torque for a wide variety of applications. Contains a chuck for samples, and the sensor can be used as a hand held device, or mounted to a torque test stand.
Mounting kit sold separately.

Measure bi-directional torque for a wide variety of applications. Contains a chuck for samples, and the sensor can be used as a hand held device, or mounted to a torque test stand.
Mounting kit sold separately.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat