Mark-10 MR02-1000 Force Sensor, 1000 lbF / 16000 ozF / 500 kgF / 5000 N / 5 kN

Representative image only.
Mark-10 Mfr # MR02-1000 – Item # RK-25302-18
Small size
  • Stainless steel construction
  • Weight: 0.4 lb (0.2 kg)
  • Warranty: 3 years
  • Small size
  • Stainless steel construction
  • Weight: 0.4 lb (0.2 kg)
  • Warranty: 3 years

PRODUCT OPTIONS

$1,296.58CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (lbs)1000
  • Capacity (kg)500
  • Capacity (Newtons)5000
  • Resolution (lbs)0.5
  • Resolution (kg)0.2
  • Resolution (Newtons)2
  • Accuracy±0.5% of full scale + indicator
  • DescriptionPlug & Test Compression Force Sensor; 5000 N
3 Year WarrantyConformite Europeenne

Key Features

  • Stainless steel construction
  • Weight: 0.4 lb (0.2 kg)
  • Warranty: 3 years
  • Small size
  • Stainless steel construction
  • Weight: 0.4 lb (0.2 kg)
  • Warranty: 3 years

More About this Item

Compact and rugged, the R02 is ideal for heavy duty applications with space constraints for compressive load testing.

Compact and rugged, the R02 is ideal for heavy duty applications with space constraints for compressive load testing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat