Mark-10 MTT03-50Z Torque Gauge, 50 ozFin / 36 kgFmm / 35 Ncm, 110 VAC

Representative image only.
Mark-10 Mfr # MTT03-50Z – Item # RK-25301-58
Precision accuracy for clockwise and counter-clockwise torque testing
  • USB Data output
  • Peaked torque values saved and displayed
  • Programmable set points with pass/fail indicators
  • 3 year warranty

PRODUCT OPTIONS

$2,350.06CAD / Each

$406.66 - $514.21CAD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz-in)50
  • Capacity (kg-mm)36
  • Resolution (oz-in)0.05
  • Resolution (kg-mm)0.05
  • Resolution (N-cm)0.05
  • Accuracy±0.5%
  • Height (in)3.875
  • Width (in)2.5
  • Battery1 rechargeable NiMH (included)
  • Power (VAC)110
  • Capacity50 oz in
  • DescriptionDigital Torque Gauge, 110 VAC
  • Warranty3 year
3 Year WarrantyConformite Europeenne

Key Features

  • USB Data output
  • Peaked torque values saved and displayed
  • Programmable set points with pass/fail indicators
  • 3 year warranty

More About this Item

These compact torque gauges offer quality control solutions for a variety of industries including manufacturing, plastics and consumer products for torque testing up to 100 lb-in.

The easy push-button operation allows you to easily selet units of measurement, reset zero, and recall peak loads. Torque gauge can be powered by either rechargeable battery or AC adapter. Rugged construction allows gauge to be used by hand or mounted to a test stand. Order manual or motorized test stand separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat