Mark-10 MTT01-100 Cap Torque Tester, 100 lbFin / 1600 ozFin / 116 kgFcm / 115 Ncm / 11.5 Nm

Representative image only.
Mark-10 Mfr # MTT01-100 – Item # RK-25304-02
Simple, economical tester for cap torque measurement
  • Accepts samples up to 7.5” (189.4 mm) dia.
  • Selectable units of measurement (lbin, kgmm, Ncm)
  • Peak memory for application and removal torque readings
  • RS-232 and Mitutoyo outputs
  • Mechanical overload protection
  • Solid aluminum housing
  • Moveable sample gripping posts
  • Battery or AC operation
  • Accuracy of ±0.5% of full scale ±1 digit
  • 3 year warranty

PRODUCT OPTIONS

$2,372.16CAD / Each

$266.68 - $374.24CAD / Each

for an additional
$266.68CAD / Each
for an additional
$374.24CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz-in)1600
  • Capacity (lb-in)100
  • Capacity (kg-mm)1150
  • Capacity (N-cm)1150
  • Capacity (N-m)11.5
  • Resolution (oz-in)1
  • Resolution (lb-in)0.05
  • Resolution (N-cm)0.5
  • Resolution (N-m)0.005
  • Accuracy±0.3% of full scale
  • Sampling Rate7000 Hz
  • DisplayLCD
  • Data Storage1000 readings
  • Data OutputUSB, RS-232, Mitutoyo, and Analog
  • Max Operating Temperature (° F)100
  • Min Operating Temperature (° F)40
  • Max Operating RH (%)93
  • Height (in)4.8
  • Length (in)10.7
  • Height (cm)12.2
  • Length (cm)27.2
  • Battery life7 hours with backlight on; 24 hours with backlight off
  • Battery1 rechargeable NiMH (included)
  • Power (Hz)60
  • Power (VAC)110
  • DescriptionDigital Cap Torque Tester, 100 lb/in. capacity, 110 V
  • Warranty3 year
3 Year WarrantyConformite Europeenne

Key Features

  • Accepts samples up to 7.5” (189.4 mm) dia.
  • Selectable units of measurement (lbin, kgmm, Ncm)
  • Peak memory for application and removal torque readings
  • RS-232 and Mitutoyo outputs
  • Mechanical overload protection
  • Solid aluminum housing
  • Moveable sample gripping posts
  • Battery or AC operation
  • Accuracy of ±0.5% of full scale ±1 digit
  • 3 year warranty

More About this Item

These Mark 10 MTT01-12, MTT01-50, and MTT01-100 digital cap torque testers present a simple, accurate, and economical solution for manual cap torque testing. Testers are ideal for production or lab use for closure manufacturers, bottlers, food and beverage companies, and others. Units capture peak readings for application and removal torques. Adjustable posts effectively grip a broad range of container shapes and sizes, while a set of flat rubber-edged jaws and adjustable jaws are available for unique profiles. Innovative mechanical overload protection and low battery indicator provides additional flexibility. Data output via RS-232 and Mitutoyo enable reporting and analysis of test data via PC or other data collector (order optional MEASURgauge software below).

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat