Mark-10 M5-5 Force Gauge, 5 lbF / 80 ozF / 2.5 kgF / 2500 gF / 25 N

Representative image only.
Mark-10 Mfr # M5-5 – Item # RK-25300-59
Rapid sampling rate of 7,000 Hz
  • USB, RS-232, Mitutoyo, and analog outputs
  • Large backlit graphic display
  • 1,000-point data memory with statistics and outputs
  • Live load bar graph with set point markers
  • Programmable set points, with alarms and outputs
  • Peak readings and set points always displayed
  • Averaging mode - calculates average readings over time
  • External trigger mode - for switch contact testing or remotely stopping display update
  • Automatic data output via USB/RS-232
  • 5 selectable units of measurement
  • Configurable audio alarms and key tones
  • Password protection, configurable for individual keys and calibration
  • 3 year warranty

PRODUCT OPTIONS

$1,841.74CAD / Each

$240.16 - $347.72CAD / Each

for an additional
$240.16CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)80
  • Capacity (lbs)5
  • Capacity (kg)2.5
  • Capacity (g)2500
  • Capacity (Newtons)25
  • Resolution (oz)0.02
  • Resolution (lbs)0.001
  • Resolution (kg)0.0005
  • Resolution (g)0.5
  • Resolution (Newtons)0.005
  • Accuracy±0.1% full-scale
  • Sampling Rate7000 Hz
  • OutputUSB, RS-232, Mitutoyo, and analog
  • Overload200% of capacity
  • Display5-digit backlit LCD with graphic display
  • Data Storage1000 readings
  • Data OutputUSB, RS-232, Mitutoyo, and Analog
  • Max Operating Temperature (° F)100
  • Min Operating Temperature (° F)40
  • Max Operating RH (%)96
  • Height (in)6
  • Width (in)2.5
  • Depth (in)1.5
  • Battery life24 hours without backlight, 7 hours with backlight
  • Battery1 rechargeable NiMH (included)
  • Power (Hz)60
  • Power (VAC)110
  • DescriptionGauge, 5 lb / 2.5 kg / 25 N
  • Warranty3 year
3 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne

Includes

USB cable with driver, hook, flat, v-groove, chisel, cone, extension rod, one 8.4 V rechargeable battery, AC adapter, cushioned carrying case, and a calibration document supplied by the manufacturer.

Key Features

  • USB, RS-232, Mitutoyo, and analog outputs
  • Large backlit graphic display
  • 1,000-point data memory with statistics and outputs
  • Live load bar graph with set point markers
  • Programmable set points, with alarms and outputs
  • Peak readings and set points always displayed
  • Averaging mode - calculates average readings over time
  • External trigger mode - for switch contact testing or remotely stopping display update
  • Automatic data output via USB/RS-232
  • 5 selectable units of measurement
  • Configurable audio alarms and key tones
  • Password protection, configurable for individual keys and calibration
  • 3 year warranty

More About this Item

These force gauges are designed for tension and compression force testing in numerous applications across virtually every industry. The unique averaging mode addresses the need to record the average force over time, useful in applications such as peel testing, while external trigger mode makes switch activation testing simple and accurate.
The simple menu navigation allows for quick access to many features and configurable parameters. Data can be transferred to a PC or other data collector via USB, RS-232, Mitutoyo (Digimatic), or analog outputs. The ergonomic, reversible aluminum design allows for hand held use or test stand mounting for more sophisticated testing requirements. Gauges are directly compatible with all Mark-10 equipment including the ESM300 series test stands.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat