Mark-10 M2-50 Force Gauge, 50 lbF / 25 kgF / 250 N

Representative image only.
Mark-10 Mfr # M2-50 – Item # RK-25302-76
Basic solution for simple force measurement requirements
  • Calculates peak tension and compression values
  • Three selectable units of measurement
  • Ultra-compact, ergonomic housing
  • Configurable default measurement unit and mode
  • 500 Hz sampling rate
  • Large, backlit graphic display with auto-dimming
  • Reversible housing for alternate load cell orientation
  • 3 year warranty

PRODUCT OPTIONS

$721.96CAD / Each

$240.16 - $347.72CAD / Each

for an additional
$240.16CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (lbs)50
  • Capacity (kg)25
  • Capacity (Newtons)250
  • Resolution (lbs)0.05
  • Resolution (kg)0.02
  • Resolution (Newtons)0.2
  • Accuracy±0.5% full-scale
  • Sampling Rate500 Hz
  • Overload200% of capacity (display reads \"over\" at 110% and above)
  • Display5-digit backlit LCD with graphic display
  • Max Operating Temperature (° F)100
  • Min Operating Temperature (° F)40
  • Max Operating RH (%)96
  • Height (in)4
  • Width (in)2.5
  • Depth (in)1.5
  • Height (cm)10.2
  • Width (cm)6.35
  • Depth (cm)3.8
  • Battery life24 hours without backlight, 7 hours with backlight
  • Battery1 rechargeable NiMH (included)
  • Power (Hz)60
  • Power (VAC)110
  • DescriptionGauge, 50 lb., 25 kg., 250 N
  • Warranty3 year
3 Year WarrantyConformite Europeenne

Key Features

  • Calculates peak tension and compression values
  • Three selectable units of measurement
  • Ultra-compact, ergonomic housing
  • Configurable default measurement unit and mode
  • 500 Hz sampling rate
  • Large, backlit graphic display with auto-dimming
  • Reversible housing for alternate load cell orientation
  • 3 year warranty

More About this Item

These digital force gauges are designed for basic tension and compression force testing applications up to 100 lb (500 N). The 500 Hz sampling rate and ±0.5% accuracy provide accurate peak and compression measurements. A backlit graphic LCD displays the current, peak tension, or peak compression reading.

The gauges are overload protected to 150% of capacity and are designed with an ergonomic, reversible aluminum housing that allows for handheld use or fixture mounting. These gauges are rugged enough for applications in both production and laboratory environments, and provide additional measurement flexibility as all of the units are directly compatible with Mark-10 test stands and grips. Order the optional attachment kit to expand the gauges measurement capabilities based on your application requirements.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat