This item is now discontinued. Please browse similar items

Manning VST3B2AA3B2 Portable Vacuum Sampler

Representative image only.
Manning Mfr # VST3B2AA3B2 – Item # RK-99241-00
Ideal for CSO monitoring, pre-treatment compliance, stormwater applications, and general-purpose sampling
  • Superior vacuum pump technology generates over 1.2 CFM to produce a transport velocity of 5 ft/sec at 3 ft draw height
  • Large, backlit display and ergonomically designed keypad let you quickly access the sampler''s powerful programming features
  • User-friendly, menu-driven operating system permits easy access to the unit''s comprehensive programming features
  • Superior vacuum pump technology generates over 1.2 CFM to produce a transport velocity of 5 ft/sec at 3 ft draw height
  • Large, backlit display and ergonomically designed keypad let you quickly access the sampler''s powerful programming features
  • User-friendly, menu-driven operating system permits easy access to the unit''s comprehensive programming features
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Sample VolumeInfinitely adjustable
  • Accuracy±0.5% of set volume
  • Sampling PumpDiaphragm
  • Transport Velocity5 ft/sec at 3-ft lift; 2.5 ft/sec at 20-ft lift (with 3/8\" ID hose)
  • Internal ClockReal-time with ±1 minute per month accuracy
  • Max Lift (ft)28
  • Max Lift (m)8.5
  • Power12 VDC rechargeable battery (included) or 115/230 VAC (power supply sold separately)
  • DescriptionManning Portable Vacuum Sampler
  • Warranty1 year
1 Year Warranty

Key Features

  • Superior vacuum pump technology generates over 1.2 CFM to produce a transport velocity of 5 ft/sec at 3 ft draw height
  • Large, backlit display and ergonomically designed keypad let you quickly access the sampler''s powerful programming features
  • User-friendly, menu-driven operating system permits easy access to the unit''s comprehensive programming features
  • Superior vacuum pump technology generates over 1.2 CFM to produce a transport velocity of 5 ft/sec at 3 ft draw height
  • Large, backlit display and ergonomically designed keypad let you quickly access the sampler''s powerful programming features
  • User-friendly, menu-driven operating system permits easy access to the unit''s comprehensive programming features
  • 1 year warranty

More About this Item

This versatile portable vacuum sampler can take samples from a wide variety of sources from combined sewer overflow (CSO) to critical stormwater.
With its powerful vacuum system, the portable vacuum sampler is the best choice for high vertical and long horizontal draws. Unit features an absolute accuracy of ±0.5% of the pre-set volume to provide superb sample volume repeatability and accuracy. Sampler produces extremely representative samples so you can have complete confidence in the integrity of your sample data.
Sampler is protected by a NEMA 4X, 6 housing. Unit can be powered by internal or external 12 VDC battery or other 12 VDC power source, or via the universal power supply sold separately.
What''s included: 10 feet of 3/8" ID PVC sampling hose, one PVC strainer, one 12 VDC rechargeable battery, one 5-gal polyethylene bottle, battery charger, and instruction manual.

The Manning Model VST portable sampler is a great choice for high solids sampling. This unit isn’t damaged by sand or pebbles, and varying water levels won’t affect the accuracy. Even with changing head height, sample volume repeatability is 0.5%. Anti-Clog technology helps prevent blockage that could cause a missed sample and means less time cleaning! The Manning Model VST portable sampler comes standard with a 3/8” ID flow path, but can be upgraded to a 5/8” ID. It can be configured for single or multi-bottle use. Ice in the insulated base cools samples.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat