Crescent Maintenance Tool Kit; 47 Piece Handle/Blades, Case, and Soldering Set

Representative image only.
Crescent Mfr # TCMB150STN – Item # RK-09900-74
Quality assortment of tools for heavy-duty environments
  • 1 year warranty

$2,518.02CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)17.75
  • Height (in)12.625
  • Depth (in)4.75
  • Length (cm)45.09
  • Height (cm)32.07
  • Depth (cm)12.07
  • DescriptionMaintenance Tool Kit; 47 Piece Handle/Blades, Case, and Soldering Set
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

These tool kits feature 23 individual hand tools, 24 interchangeable screwdriver/nutdriver blades and handles, a 25-watt soldering iron, an offset ratchet screwdriver set, tape measure and solder. Select from a durable, double-skin blow-molded plastic case or a tan leather grain Marvelon vinyl case.
What’s included: one carrying case (plastic or leather), one straight handle, one ratchet tee handle, one extension, nine Allen™ hex-socket blades, nine hex nutdriver blades, two Philips® screw blades, one reamer, one seizer, one adjustable wrench, one midget slip joint pliers, one utility pliers, one long nose pliers, three diagonal pliers, one chain nose pliers, one electronic snips, one wire stripper, one electrician’s knife, six slotted screwdrivers, one Philips®screwdriver, one 5-piece ratchet screwdriver set, one combo dual nutdriver handle, one 10-foot tape measure, two hollow shaft nutdrivers, two magnetic nutdrivers, solder and a 25 watt Weller® soldering iron.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat