This item is now discontinued. Please browse similar items

MadgeTech RFTCTemp2000A Wireless Data Logger for Thermocouples, screw terminals

Representative image only.
MadgeTech Mfr # RFTCTEMP200A-TB – Item # RK-18013-02
Two-way wireless communication eliminates need to retrieve logger for maintenance
  • Data can stream live to a PC or transmit in batch form to accommodate any application
  • Programmable triggers collect data only when temperature exceeds the setpoint to preserve memory
  • Four-line LCD shows current reading and statistics for spot checks
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels2
  • Input TypeTemperature (J, K, T, E, R, S, B, or N thermocouple)
  • Max Temperature (° F)140
  • Min Temperature (° F)-4
  • Max Temperature (° C)60
  • Min Temperature (° C)-20
  • Temperature Resolution (° F)0.18
  • Temperature Accuracy (° F)±0.9 (32 to 131)
  • Temperature Resolution (° C)0.1
  • Temperature Accuracy (° C)±0.5 (0 to 55)
  • Memory Size16,128 readings per channel
  • InterfaceUSB
  • ConnectionsThermocouple screw terminals
  • Battery Life±0.6% + 3 digits
  • Battery Type1 x 9V lithium battery (included)
  • Display Type4-line LCD
  • Length (in)3
  • Height (in)3 1/2
  • Width (in)1
  • Length (cm)7.6
  • Height (cm)8.9
  • Width (cm)2.4
  • DescriptionWireless Data Logger for Thermocouples, screw terminals
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Data can stream live to a PC or transmit in batch form to accommodate any application
  • Programmable triggers collect data only when temperature exceeds the setpoint to preserve memory
  • Four-line LCD shows current reading and statistics for spot checks
  • 1 year warranty

More About this Item

Required UHF transceiver (18003-68) communicates with logger up to 500-ft away indoors, allowing PC control from across the room or from another room. Alarms for temperature include audible and visible alerts from the data logger, and alarm messages via the software in email or SMS text form. Wireless data loggers can be used as standalone items or in concert with up to 63 other loggers per transceiver for an integrated system. Use the software included with the transceiver to program and calibrate the logger, download data, analyze with statistics, and export to Microsoft Excel®.

Thermocouple Wireless Data Logger (18013-02) measures ambient temperature with an internal sensor, and remote temperature with any thermocouple having the correct connector (not included). Select model 18013-02 for screw terminals.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat